Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

30-GC5402-01 https://www.bdiexpress.com/medias/INDREXASSYXX-IDLR-CNVR-TEI-RD-C-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIxOHxpbWFnZS9qcGVnfGFHUXdMMmd5Tnk4NU5qYzJNVFF3TURnMU1qYzRMbXB3Wnd8ZGVjNGU2OGVlN2MzNTRjNTA2OGQ0MmQ5ZjhhNWVjOWNjMjRkNjg0MzQ1NzZmZTFmZGUxMjIwN2I4MDlmMDIzYQ
18139911 Conveyor Idler Assembly 

REXNORD REXNORD

30-GC5402-01

Description

30-GC5402-01 TROUGHING IMPACT IDLER ; POR 45TRGH IMP EQ R/G

30" Belt Width; 5" Roller Diameter; Trougher Equal Impact; 45 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable

Part #

0628013

BDI #
18139911

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
28.99
EAN
0698210722265
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Equal Impact
Troughing Angle
45 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
30-GC5402-01
Manufacturer Internal Number
6472226
Weight / LBS
64
Long Description
30" Belt Width; 5" Roller Diameter; Trougher Equal Impact; 45 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Overall Width
9.25 Inch | 234.95 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Mounting Distance On Roller Axis
39 Inch | 990.6 Millimeter
Base to Roller Center
6.125 Inch | 155.575 Millimeter
Roller Width
11 Inch | 279.4 Millimeter
Roller Span Length
27.063 Inch | 687.4 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Base to Center Roll Height
8.563 Inch | 217.5 Millimeter
Overall Length
41 Inch | 1,041.4 Millimeter
Overall Height
16.438 Inch | 417.525 Millimeter
Belt Width
30 Inch | 762 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh