https://www.bdiexpress.com/medias/INDREXASSYXX-IDLR-CNVR-TE-STL-B-300X300.jpg?context=bWFzdGVyfHJvb3R8OTIzM3xpbWFnZS9qcGVnfGFEVTRMMmhpTXk4eE1ESXdPRGN6TURZeE1UYzBNaTlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gxUkZYMU5VVEY5Q1h6TXdNRmd6TURBdWFuQm58MGIyM2U2YTgzZWY0OGEyYjlmYWVkYzI5MmRkOWMxNWI2OGMwZDJkYzc3NzA0YjRkNWMwYjI3MTMyYzZiZTE3MA
REXNORD
REXNORD
30C 5300FS B/C
REXNORD REXNORD
Description
30C 5300FS B/C TROUGHING IDLER
30" Belt Width; 5" Roller Diameter; Trougher Equal; 35 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Part #
0627235
BDI #
18139984
Details
3078.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/30C-5300FS-B-C/p/18139984
Your Price
$ 3,078.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
26.308
EAN
0698210834135
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Equal
Troughing Angle
35 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Sealed
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
30-GC5300-02
Manufacturer Internal Number
6483413
Weight / LBS
58
Long Description
30" Belt Width; 5" Roller Diameter; Trougher Equal; 35 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Overall Width
9.25 Inch | 234.95 Millimeter
Roller Width
11 Inch | 279.4 Millimeter
Base to Center Roll Height
8.563 Inch | 217.5 Millimeter
Belt Width
30 Inch | 762 Millimeter
Mounting Distance On Roller Axis
39 Inch | 990.6 Millimeter
Base to Roller Center
6.125 Inch | 155.575 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Overall Height
14.813 Inch | 376.25 Millimeter
Roller Span Length
29.438 Inch | 747.725 Millimeter
Overall Length
41 Inch | 1,041.4 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh