REXNORD
REXNORD
36-FC6022-01
REXNORD REXNORD
Description
36-FC6022-01 IDLER ; L/S IMP 1.94BRG
36" Belt Width; 6" Roller Diameter; Live Shaft Flat Impact; 0 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0628528
BDI #
18140378
Details
8320.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/36-FC6022-01/p/18140378
Your Price
$ 8,320.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
41.277
EAN
0698210676889
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Live Shaft Flat Impact
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
36-FC6022-01
Manufacturer Internal Number
6467688
Weight / LBS
91
Long Description
36" Belt Width; 6" Roller Diameter; Live Shaft Flat Impact; 0 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Overall Length
47.125 Inch | 1,196.975 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Belt Width
36 Inch | 914.4 Millimeter
Mounting Distance Across Roller Axis
6.25 Inch | 158.75 Millimeter
Base to Center Roll Height
5.25 Inch | 133.35 Millimeter
Overall Width
8.875 Inch | 225.425 Millimeter
Overall Height
6 Inch | 152.4 Millimeter
Roller Width
39 Inch | 990.6 Millimeter
Mounting Distance On Roller Axis
45 Inch | 1,143 Millimeter
Base to Roller Center
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh