REXNORD
REXNORD
36-FE7022-01
REXNORD REXNORD
Description
36-FE7022-01 IDLER ; L/S IMP 2.44BRG
36" Belt Width; 7" Roller Diameter; Live Shaft Flat Impact; 0 Degree Trough Angle; CEMA E; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0628538
BDI #
18140380
Details
11907.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/36-FE7022-01/p/18140380
Your Price
$ 11,907.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
68.1
EAN
0698210723453
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Live Shaft Flat Impact
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA E
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
36-FE7022-01
Manufacturer Internal Number
6472345
Weight / LBS
150
Long Description
36" Belt Width; 7" Roller Diameter; Live Shaft Flat Impact; 0 Degree Trough Angle; CEMA E; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Roller Width
40 Inch | 1,016 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Belt Width
36 Inch | 914.4 Millimeter
Overall Height
7 Inch | 177.8 Millimeter
Overall Width
10.5 Inch | 266.7 Millimeter
Base to Roller Center
2.75 Inch | 69.85 Millimeter
Overall Length
49.75 Inch | 1,263.65 Millimeter
Mounting Distance On Roller Axis
45 Inch | 1,143 Millimeter
Mounting Distance Across Roller Axis
7.125 Inch | 180.975 Millimeter
Base to Center Roll Height
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh