REXNORD
REXNORD
36-GB4212-01
REXNORD REXNORD
Description
36-GB4212-01 TRAINING IDLER ; 20 P/A STEEL EQ R/G B+
36" Belt Width; 4" Roller Diameter; Trougher Equal Training; 20 Degree Trough Angle; CEMA B Plus; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0627728
BDI #
18140148
Details
9291.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/36-GB4212-01/p/18140148
Your Price
$ 9,291.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
50.28
EAN
0698210722654
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Equal Training
Troughing Angle
20 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA B Plus
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
36-GB4212-01
Manufacturer Internal Number
6472265
Weight / LBS
111
Long Description
36" Belt Width; 4" Roller Diameter; Trougher Equal Training; 20 Degree Trough Angle; CEMA B Plus; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Belt Width
36 Inch | 914.4 Millimeter
Base to Center Roll Height
7.625 Inch | 193.675 Millimeter
Mounting Distance On Roller Axis
45 Inch | 1,143 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Base to Roller Center
5.625 Inch | 142.875 Millimeter
Overall Width
0 Inch | 0 Millimeter
Roller Width
13 Inch | 330.2 Millimeter
Overall Length
46.5 Inch | 1,181.1 Millimeter
Overall Height
16.438 Inch | 417.525 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh