https://www.bdiexpress.com/medias/INDREXASSYXX-IDLR-CNVR-TE-STL-B-300X300.jpg?context=bWFzdGVyfHJvb3R8OTIzM3xpbWFnZS9qcGVnfGFEVTRMMmhpTXk4eE1ESXdPRGN6TURZeE1UYzBNaTlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gxUkZYMU5VVEY5Q1h6TXdNRmd6TURBdWFuQm58MGIyM2U2YTgzZWY0OGEyYjlmYWVkYzI5MmRkOWMxNWI2OGMwZDJkYzc3NzA0YjRkNWMwYjI3MTMyYzZiZTE3MA
REXNORD
REXNORD
36-GB4300-20
REXNORD REXNORD
Description
36-GB4300-20 IDLER ; POR 35TRGH STEEL EQ R/G B+
36" Belt Width; 4" Roller Diameter; Trougher Equal; 35 Degree Trough Angle; CEMA B Plus; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0627704
BDI #
18140150
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/36-GB4300-20/p/18140150
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
21.74
EAN
0793699027433
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Equal
Troughing Angle
35 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA B Plus
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
36-GB4300-20
Manufacturer Internal Number
6402743
Weight / LBS
48
Long Description
36" Belt Width; 4" Roller Diameter; Trougher Equal; 35 Degree Trough Angle; CEMA B Plus; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Belt Width
36 Inch | 914.4 Millimeter
Overall Length
47 Inch | 1,193.8 Millimeter
Overall Width
9.25 Inch | 234.95 Millimeter
Roller Width
13 Inch | 330.2 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Overall Height
14.875 Inch | 377.825 Millimeter
Roller Span Length
35.25 Inch | 895.35 Millimeter
Mounting Distance On Roller Axis
45 Inch | 1,143 Millimeter
Base to Center Roll Height
7.25 Inch | 184.15 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Base to Roller Center
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh