REXNORD
REXNORD
36-GB5031-01
REXNORD REXNORD
Description
36-GB5031-01 TRAINING IDLER ; P/A 4.75RIS STL R/G
36" Belt Width; 5" Roller Diameter; Flat Carrier Training; 0 Degree Trough Angle; CEMA B Plus; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0627900
BDI #
18140155
Details
6422.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/36-GB5031-01/p/18140155
Your Price
$ 6,422.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
64.78
EAN
0698210722746
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Flat Carrier Training
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA B Plus
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
36-GB5031-01
Manufacturer Internal Number
6472274
Weight / LBS
143
Long Description
36" Belt Width; 5" Roller Diameter; Flat Carrier Training; 0 Degree Trough Angle; CEMA B Plus; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Roller Diameter
5 Inch | 127 Millimeter
Belt Width
36 Inch | 914.4 Millimeter
Overall Width
0 Inch | 0 Millimeter
Base to Center Roll Height
7.25 Inch | 184.15 Millimeter
Overall Length
46.75 Inch | 1,187.45 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Mounting Distance On Roller Axis
45 Inch | 1,143 Millimeter
Overall Height
12.563 Inch | 319.1 Millimeter
Base to Roller Center
4.75 Inch | 120.65 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Roller Width
39 Inch | 990.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh