https://www.bdiexpress.com/medias/INDREXASSYXX-IDLR-CNVR-F-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8NjI5MXxpbWFnZS9qcGVnfGFEazVMMmhoWmk4eE1ESXdPRGN6TURjME1qZ3hOQzlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gwWmZVMVJNWHpNd01GZ3pNREF1YW5CbnwxNTExNmY5NWRiMTNkZTEzZGZlZjlhM2JlMWFiYzRmODk0MDFjNGI4MmZjMDJmZmYyNmMzYzc1NjkyZGFmZGEy
REXNORD
REXNORD
36-GC5020-01
REXNORD REXNORD
Description
36-GC5020-01 IDLER ; POR C 4.25 RISE STEEL R/G
36" Belt Width; 5" Roller Diameter; Flat Carrier; 0 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0628372
BDI #
18140167
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/36-GC5020-01/p/18140167
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
16.798
EAN
0793699291858
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Flat Carrier
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
36-GC5020-01
Manufacturer Internal Number
0129185
Weight / LBS
37
Long Description
36" Belt Width; 5" Roller Diameter; Flat Carrier; 0 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Overall Width
8 Inch | 203.2 Millimeter
Overall Height
6.75 Inch | 171.45 Millimeter
Belt Width
36 Inch | 914.4 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Base to Center Roll Height
6.75 Inch | 171.45 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Base to Roller Center
4.25 Inch | 107.95 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Overall Length
47 Inch | 1193.8 Millimeter
Mounting Distance On Roller Axis
45 Inch | 1143 Millimeter
Roller Width
39 Inch | 990.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh