REXNORD
REXNORD
36-GC5030-01
REXNORD REXNORD
Description
36-GC5030-01 TRAINING IDLER ; A/S 4.75RIS STEEL R/G
36" Belt Width; 5" Roller Diameter; Flat Carrier Training; 0 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0628219
BDI #
18140169
Details
6370.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/36-GC5030-01/p/18140169
Your Price
$ 6,370.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
63.956
EAN
0698210722739
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Flat Carrier Training
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Actuating Shoe
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
36-GC5030-01
Manufacturer Internal Number
6472273
Weight / LBS
141
Long Description
36" Belt Width; 5" Roller Diameter; Flat Carrier Training; 0 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Overall Width
10 Inch | 254 Millimeter
Base to Center Roll Height
7.25 Inch | 184.15 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Overall Height
11.188 Inch | 284.175 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Mounting Distance On Roller Axis
45 Inch | 1,143 Millimeter
Roller Width
39 Inch | 990.6 Millimeter
Base to Roller Center
4.75 Inch | 120.65 Millimeter
Overall Length
46.75 Inch | 1,187.45 Millimeter
Belt Width
36 Inch | 914.4 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh