Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

36-GC5410-01 https://www.bdiexpress.com/medias/INDREXASSYXX-IDLR-CNVR-TE-210-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgwNnxpbWFnZS9qcGVnfGFHVTBMMmhpTmk4NU5qYzJNVFUxTWpJME1EazBMbXB3Wnd8MzZkY2RiMmRlYWE5MDdkOTdiYmJmZGIzMzM3NDlhZmNjNTBlZDE0NTU0YzU4MTI5NDlhZDM0MDRmZTcyZDFiMw
18140445 Conveyor Idler Assembly 

REXNORD REXNORD

36-GC5410-01

Description

36-GC5410-01 IDLER ; POR 45 A/S STEEL EQ R/G

36" Belt Width; 5" Roller Diameter; Trougher Equal Training; 45 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable

Part #

0628231

BDI #
18140445

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
66.738
EAN
0698210723026
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Equal Training
Troughing Angle
45 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Actuating Shoe
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
36-GC5410-01
Manufacturer Internal Number
6472302
Weight / LBS
147
Long Description
36" Belt Width; 5" Roller Diameter; Trougher Equal Training; 45 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Overall Height
20.438 Inch | 519.125 Millimeter
Roller Span Length
32.75 Inch | 831.85 Millimeter
Mounting Distance On Roller Axis
45 Inch | 1,143 Millimeter
Overall Length
47 Inch | 1,193.8 Millimeter
Roller Width
13 Inch | 330.2 Millimeter
Belt Width
36 Inch | 914.4 Millimeter
Overall Width
10 Inch | 254 Millimeter
Base to Center Roll Height
9.313 Inch | 236.55 Millimeter
Base to Roller Center
6.813 Inch | 173.05 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh