REXNORD
REXNORD
36C 5040 FS (5X39) A
REXNORD REXNORD
Description
36C 5040 FS 5X39 A DRP STL FS IDLER ; RETURN C 4.5
36" Belt Width; 5" Roller Diameter; Return; 0 Degree Trough Angle; CEMA C; Top Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Part #
0629010
BDI #
18140258
Details
933.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/36C-5040-FS-(5X39)-A/p/18140258
Your Price
$ 933.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
15.876
EAN
0793699291957
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Sealed
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
36-GC5040-02
Manufacturer Internal Number
10506411
Weight / LBS
37
Long Description
36" Belt Width; 5" Roller Diameter; Return; 0 Degree Trough Angle; CEMA C; Top Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Overall Width
8 Inch | 203.2 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Belt Width
36 Inch | 914.4 Millimeter
Overall Height
7 Inch | 177.8 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Base to Center Roll Height
7 Inch | 177.8 Millimeter
Roller Width
39 Inch | 990.6 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Mounting Distance On Roller Axis
45 Inch | 1,143 Millimeter
Overall Length
47 Inch | 1,193.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh