https://www.bdiexpress.com/medias/INDREXASSYXX-IDLR-CNVR-R-040-STL-B-300X300.jpg?context=bWFzdGVyfHJvb3R8NTExOXxpbWFnZS9qcGVnfGFHWXdMMmhoWmk4eE1ESXdPRGN6TURjeE1EQTBOaTlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gxSmZNRFF3WDFOVVRGOUNYek13TUZnek1EQXVhbkJufGRjMjE1MWE4YTYxNDdlYzE2MzA2NmQyMjYwYTBiMjQzOTJmODE3YzAwOWJlNDg2NmRiMGQ3YmNkYzg4MWFlMTI
REXNORD
REXNORD
42-B4040 B PLUS
REXNORD REXNORD
Description
42B 4040 B IDLER ; POR RTN B+ 1.5DRP STL RG
42" Belt Width; 4" Roller Diameter; Return; 0 Degree Trough Angle; CEMA B Plus; Top Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0627744
BDI #
18140617
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/42-B4040-B-PLUS/p/18140617
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
15.86
EAN
0793699310832
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA B Plus
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
42-GB4040-20
Manufacturer Internal Number
10509921
Weight / LBS
33
Long Description
42" Belt Width; 4" Roller Diameter; Return; 0 Degree Trough Angle; CEMA B Plus; Top Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Belt Width
42 Inch | 1,066.8 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Mounting Distance On Roller Axis
51 Inch | 1,295.4 Millimeter
Overall Length
52.5 Inch | 1,333.5 Millimeter
Overall Height
4 Inch | 101.6 Millimeter
Base to Center Roll Height
3.5 Inch | 88.9 Millimeter
Base to Roller Center
1.5 Inch | 38.1 Millimeter
Roller Width
45 Inch | 1,143 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh