https://www.bdiexpress.com/medias/INDREXASSYXX-IDLR-CNVR-R-052-STL-C-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA0MjV8aW1hZ2UvanBlZ3xhRFF5TDJoaFppOHhNREl3T0Rjek1EYzNOVFU0TWk5SlRrUlNSVmhCVTFOWldGaGZTVVJNVWw5RFRsWlNYMUpmTURVeVgxTlVURjlEWHpNd01GZ3pNREF1YW5CbnxiNWM1MDcwMmM4MDk0ZTAzZTMzNGZhMzIxYzJmNWIzYjNiYTA4MjMzMWRiOTc5MGYyNDRmOGE0YTE1YjA2ZGNl
REXNORD
REXNORD
42-C5052
REXNORD REXNORD
Description
42C 5052 TRAINING IDLER
42" Belt Width; 5" Roller Diameter; Return Training; 0 Degree Trough Angle; CEMA C; Top Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0625515
BDI #
18140624
Details
10178.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/42-C5052/p/18140624
Your Price
$ 10,178.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
71.12
EAN
0698210671525
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return Training
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
42-GC5052-01
Manufacturer Internal Number
10506789
Weight / LBS
157
Long Description
42" Belt Width; 5" Roller Diameter; Return Training; 0 Degree Trough Angle; CEMA C; Top Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Overall Height
13.125 Inch | 333.375 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Mounting Distance On Roller Axis
51 Inch | 1,295.4 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Overall Width
0 Inch | 0 Millimeter
Overall Length
53.5 Inch | 1,358.9 Millimeter
Base to Center Roll Height
7 Inch | 177.8 Millimeter
Belt Width
42 Inch | 1,066.8 Millimeter
Roller Width
45 Inch | 1,143 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh