REXNORD
REXNORD
42-C6040FS
REXNORD REXNORD
Description
42C 6040 FS DRP STL FS IDLER ; RETN 4.5
42" Belt Width; 6" Roller Diameter; Return; 0 Degree Trough Angle; CEMA C; Top Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Part #
0629016
BDI #
18140634
Details
1507.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/42-C6040FS/p/18140634
Your Price
$ 1,507.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
22.65
EAN
0793699292411
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Sealed
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
42-GC6040-02
Manufacturer Internal Number
10516371
Weight / LBS
56
Long Description
42" Belt Width; 6" Roller Diameter; Return; 0 Degree Trough Angle; CEMA C; Top Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Base to Center Roll Height
7.5 Inch | 190.5 Millimeter
Overall Length
53 Inch | 1,346.2 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Overall Height
7.5 Inch | 190.5 Millimeter
Mounting Distance On Roller Axis
51 Inch | 1,295.4 Millimeter
Belt Width
42 Inch | 1,066.8 Millimeter
Roller Width
45 Inch | 1,143 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh