REXNORD
REXNORD
42-C6056
REXNORD REXNORD
Description
42C 6056 TRAINING IDLER ; POR
42" Belt Width; 6" Roller Diameter; Return Training; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0625514
BDI #
18140637
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/42-C6056/p/18140637
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
72.03
EAN
0698210724320
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return Training
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height | 13 Disc
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
42-GC6056-01
Manufacturer Internal Number
10508247
Weight / LBS
159
Long Description
42" Belt Width; 6" Roller Diameter; Return Training; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Belt Width
42 Inch | 1,066.8 Millimeter
Overall Width
0 Inch | 0 Millimeter
Base to Center Roll Height
7.5 Inch | 190.5 Millimeter
Roller Width
45 Inch | 1,143 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Mounting Distance On Roller Axis
51 Inch | 1,295.4 Millimeter
Overall Length
53.5 Inch | 1,358.9 Millimeter
Overall Height
13.125 Inch | 333.375 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh