REXNORD
REXNORD
42-C6202
REXNORD REXNORD
Description
42C 6202 TROUGHING IMPACT IDLER ; POR
42" Belt Width; 6" Roller Diameter; Trougher Equal Impact; 20 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0626855
BDI #
18140640
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/42-C6202/p/18140640
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
43.94
EAN
0698210673840
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Equal Impact
Troughing Angle
20 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
42-GC6202-01
Manufacturer Internal Number
10511459
Weight / LBS
85
Long Description
42" Belt Width; 6" Roller Diameter; Trougher Equal Impact; 20 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Belt Width
42 Inch | 1,066.8 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Roller Width
15 Inch | 381 Millimeter
Overall Width
9.25 Inch | 234.95 Millimeter
Roller Span Length
43.438 Inch | 1,103.325 Millimeter
Base to Roller Center
6.5 Inch | 165.1 Millimeter
Overall Height
14.563 Inch | 369.9 Millimeter
Overall Length
53 Inch | 1,346.2 Millimeter
Mounting Distance On Roller Axis
51 Inch | 1,295.4 Millimeter
Base to Center Roll Height
9.5 Inch | 241.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh