https://www.bdiexpress.com/medias/INDREXASSYXX-IDLR-CNVR-TE-STL-C-300X300.jpg?context=bWFzdGVyfHJvb3R8OTA3OHxpbWFnZS9qcGVnfGFHRmhMMmhpTWk4eE1ESXdPRGN6TURZM056STNPQzlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gxUkZYMU5VVEY5RFh6TXdNRmd6TURBdWFuQm58MWQ2NTlhNjM0ZjRkZDg4ZmE4OGYyNjIzYTNlZmYzZWY5Nzc5ZDI4Y2MzZThiNzFlY2JlOTMxOTBhNmFlN2Y5NQ
REXNORD
REXNORD
42-GC5400-01
REXNORD REXNORD
Description
42-GC5400-01 TROUGHING IMPACT IDLER ; 45TRGH STEEL EQ R/G
42" Belt Width; 5" Roller Diameter; Trougher Equal; 45 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0627958
BDI #
18140898
Details
4408.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/42-GC5400-01/p/18140898
Your Price
$ 4,408.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
36.24
EAN
0698210682125
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Equal
Troughing Angle
45 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
42-GC5400-01
Manufacturer Internal Number
6468212
Weight / LBS
80
Long Description
42" Belt Width; 5" Roller Diameter; Trougher Equal; 45 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Roller Width
15 Inch | 381 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Base to Center Roll Height
9 Inch | 228.6 Millimeter
Overall Width
9.25 Inch | 234.95 Millimeter
Base to Roller Center
6.5 Inch | 165.1 Millimeter
Overall Height
19.625 Inch | 498.475 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Overall Length
53 Inch | 1,346.2 Millimeter
Mounting Distance On Roller Axis
51 Inch | 1,295.4 Millimeter
Roller Span Length
36.75 Inch | 933.45 Millimeter
Belt Width
42 Inch | 1,066.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh