https://www.bdiexpress.com/medias/INDREXASSYXX-IDLR-CNVR-SR-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8ODIzNXxpbWFnZS9qcGVnfGFEbGlMMmhoWXk4eE1ESXdPRGN6TURnd09ETTFNQzlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gxTlNYMUpFWHpNd01GZ3pNREF1YW5CbnwxOTc0NmEwNmM2ZDc3MjNhNjAyNjZkNzY0YTViMzQ3ZGNlYjAxZmNkZmY3MjU2MTUzNmQ0YzVkOGY1NTdlMmNh
REXNORD
REXNORD
42-GD6042-02
REXNORD REXNORD
Description
42 GD6042 02 ; RTN D 4.5 DROP SPIRAL FS
42" Belt Width; 5-1/2" Roller Diameter; Spiral Return; 0 Degree Trough Angle; CEMA D; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Non-Relubricatable
Part #
0629055
BDI #
18140605
Details
9694.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/42-GD6042-02/p/18140605
Your Price
$ 9,694.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
18.144
EAN
0793699310993
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Spiral Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA D
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Sealed
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
42-GD6042-02
Manufacturer Internal Number
0131099
Weight / LBS
40
Long Description
42" Belt Width; 5-1/2" Roller Diameter; Spiral Return; 0 Degree Trough Angle; CEMA D; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Non-Relubricatable
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Mounting Distance On Roller Axis
51 Inch | 1,295.4 Millimeter
Belt Width
42 Inch | 1,066.8 Millimeter
Roller Diameter
5.5 Inch | 139.7 Millimeter
Base to Center Roll Height
7.25 Inch | 184.15 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Roller Width
45 Inch | 1,143 Millimeter
Overall Height
7.25 Inch | 184.15 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Overall Length
53 Inch | 1,346.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh