https://www.bdiexpress.com/medias/INDREXASSYXX-IDLR-CNVR-R-040-STL-B-300X300.jpg?context=bWFzdGVyfHJvb3R8NTExOXxpbWFnZS9qcGVnfGFHWXdMMmhoWmk4eE1ESXdPRGN6TURjeE1EQTBOaTlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gxSmZNRFF3WDFOVVRGOUNYek13TUZnek1EQXVhbkJufGRjMjE1MWE4YTYxNDdlYzE2MzA2NmQyMjYwYTBiMjQzOTJmODE3YzAwOWJlNDg2NmRiMGQ3YmNkYzg4MWFlMTI
REXNORD
REXNORD
48-GB4040-20
REXNORD REXNORD
Description
48-GB4040-20 IDLER ; RTN B+ 1.5DRP STL RG
48" Belt Width; 4" Roller Diameter; Return; 0 Degree Trough Angle; CEMA B Plus; Top Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0627746
BDI #
18140648
Details
3057.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/48-GB4040-20/p/18140648
Your Price
$ 3,057.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
17.69
EAN
0793699309911
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA B Plus
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
48-GB4040-20
Manufacturer Internal Number
0130991
Weight / LBS
39
Long Description
48" Belt Width; 4" Roller Diameter; Return; 0 Degree Trough Angle; CEMA B Plus; Top Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Overall Width
8 Inch | 203.2 Millimeter
Base to Roller Center
1.5 Inch | 38.1 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Roller Width
51 Inch | 1,295.4 Millimeter
Belt Width
48 Inch | 1,219.2 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Overall Length
58.5 Inch | 1,485.9 Millimeter
Mounting Distance On Roller Axis
57 Inch | 1,447.8 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Overall Height
4 Inch | 101.6 Millimeter
Base to Center Roll Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh