REXNORD
REXNORD
48-GB5043-21
REXNORD REXNORD
Description
48-GB5043-21 IDLER ; RTN B+ 1.5 DRP DSCRUB FS
48" Belt Width; 5" Roller Diameter; Return; 0 Degree Trough Angle; CEMA B Plus; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Non-Relubricatable
Part #
0628123
BDI #
18140655
Details
1924.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/48-GB5043-21/p/18140655
Your Price
$ 1,924.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
16.31
EAN
0793699309904
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA B Plus
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Sealed | 12 Disc
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
48-GB5043-21
Manufacturer Internal Number
0130990
Weight / LBS
36
Long Description
48" Belt Width; 5" Roller Diameter; Return; 0 Degree Trough Angle; CEMA B Plus; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Non-Relubricatable
Belt Width
48 Inch | 1,219.2 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Base to Center Roll Height
4 Inch | 101.6 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Mounting Distance On Roller Axis
57 Inch | 1,447.8 Millimeter
Roller Width
51 Inch | 1,295.4 Millimeter
Overall Length
58.5 Inch | 1,485.9 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Overall Height
5 Inch | 127 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Base to Roller Center
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh