![48-GC5020-01](/medias/INDREXASSYXX-IDLR-CNVR-F-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8NjI5MXxpbWFnZS9qcGVnfGFEazVMMmhoWmk4eE1ESXdPRGN6TURjME1qZ3hOQzlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gwWmZVMVJNWHpNd01GZ3pNREF1YW5CbnwxNTExNmY5NWRiMTNkZTEzZGZlZjlhM2JlMWFiYzRmODk0MDFjNGI4MmZjMDJmZmYyNmMzYzc1NjkyZGFmZGEy)
![48-GC5020-01](/medias/INDREXASSYXX-IDLR-CNVR-F-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8NjI5MXxpbWFnZS9qcGVnfGFEazVMMmhoWmk4eE1ESXdPRGN6TURjME1qZ3hOQzlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gwWmZVMVJNWHpNd01GZ3pNREF1YW5CbnwxNTExNmY5NWRiMTNkZTEzZGZlZjlhM2JlMWFiYzRmODk0MDFjNGI4MmZjMDJmZmYyNmMzYzc1NjkyZGFmZGEy)
REXNORD
REXNORD
48-GC5020-01
REXNORD REXNORD
Description
48-GC5020-01 IDLER ; FLAT 4.25RIS STL R/G
48" Belt Width; 5" Roller Diameter; Flat Carrier; 0 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0628380
BDI #
18141037
Details
1808.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/48-GC5020-01/p/18141037
Your Price
$ 1,808.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
21.338
EAN
0793699292442
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Flat Carrier
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
48-GC5020-01
Manufacturer Internal Number
0129244
Weight / LBS
47
Long Description
48" Belt Width; 5" Roller Diameter; Flat Carrier; 0 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Overall Height
6.75 Inch | 171.45 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Mounting Distance On Roller Axis
57 Inch | 1,447.8 Millimeter
Roller Width
51 Inch | 1,295.4 Millimeter
Base to Roller Center
4.25 Inch | 107.95 Millimeter
Belt Width
48 Inch | 1,219.2 Millimeter
Base to Center Roll Height
6.75 Inch | 171.45 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Overall Length
59 Inch | 1,498.6 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh