REXNORD
REXNORD
48-GC5412-01
REXNORD REXNORD
Description
48-GC5412-01 TRAINING IDLER ; 45 P/A STEEL EQ R/G
48" Belt Width; 5" Roller Diameter; Trougher Equal Training; 45 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0628275
BDI #
18141061
Details
15031.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/48-GC5412-01/p/18141061
Your Price
$ 15,031.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
82.9
EAN
0698210725396
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Equal Training
Troughing Angle
45 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
48-GC5412-01
Manufacturer Internal Number
6472539
Weight / LBS
183
Long Description
48" Belt Width; 5" Roller Diameter; Trougher Equal Training; 45 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Overall Length
59 Inch | 1,498.6 Millimeter
Base to Center Roll Height
9.813 Inch | 249.25 Millimeter
Belt Width
48 Inch | 1,219.2 Millimeter
Roller Width
17 Inch | 431.8 Millimeter
Overall Width
0 Inch | 0 Millimeter
Overall Height
24.75 Inch | 628.65 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Base to Roller Center
7.313 Inch | 185.75 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Mounting Distance On Roller Axis
57 Inch | 1,447.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh