REXNORD
REXNORD
48-GC6031-01
REXNORD REXNORD
Description
48-GC6031-01 IDLER ; P/A 4.75RIS STL R/G
48" Belt Width; 6" Roller Diameter; Flat Carrier Training; 0 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0628276
BDI #
18141063
Details
3451.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/48-GC6031-01/p/18141063
Your Price
$ 3,451.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
80.358
EAN
0698210725433
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Flat Carrier Training
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
48-GC6031-01
Manufacturer Internal Number
6472543
Weight / LBS
177
Long Description
48" Belt Width; 6" Roller Diameter; Flat Carrier Training; 0 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Base to Center Roll Height
7.75 Inch | 196.85 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Mounting Distance On Roller Axis
57 Inch | 1,447.8 Millimeter
Roller Width
51 Inch | 1,295.4 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Base to Roller Center
4.75 Inch | 120.65 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Overall Length
58.75 Inch | 1,492.25 Millimeter
Belt Width
48 Inch | 1,219.2 Millimeter
Overall Width
0 Inch | 0 Millimeter
Overall Height
13.063 Inch | 331.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh