REXNORD
REXNORD
48-GC6056-02
REXNORD REXNORD
Description
48-GC6056-02 TRAINING IDLER ; P/A 4.5DRP DSCRUB F/S
48" Belt Width; 6" Roller Diameter; Return Training; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Non-Relubricatable
Part #
0628985
BDI #
18140703
Details
8573.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/48-GC6056-02/p/18140703
Your Price
$ 8,573.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
77.46
EAN
0698210806132
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return Training
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height | 14 Disc
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
48-GC6056-02
Manufacturer Internal Number
6480613
Weight / LBS
171
Long Description
48" Belt Width; 6" Roller Diameter; Return Training; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Non-Relubricatable
Overall Length
59.5 Inch | 1,511.3 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Overall Height
13.125 Inch | 333.375 Millimeter
Mounting Distance On Roller Axis
57 Inch | 1,447.8 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Belt Width
48 Inch | 1,219.2 Millimeter
Overall Width
0 Inch | 0 Millimeter
Roller Width
51 Inch | 1,295.4 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Base to Center Roll Height
7.5 Inch | 190.5 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh