REXNORD
REXNORD
48-GD6043-02
REXNORD REXNORD
Description
48 GD6043 02 ; POR RTN D 4.5 DROP DSCRUB FS
48" Belt Width; 6" Roller Diameter; Return; 0 Degree Trough Angle; CEMA D; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Non-Relubricatable
Part #
0629042
BDI #
18140733
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/48-GD6043-02/p/18140733
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
21.74
EAN
0793699311471
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA D
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Sealed | 14 Disc
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
48-GD6043-02
Manufacturer Internal Number
0131147
Weight / LBS
48
Long Description
48" Belt Width; 6" Roller Diameter; Return; 0 Degree Trough Angle; CEMA D; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Non-Relubricatable
Mounting Distance On Roller Axis
57 Inch | 1,447.8 Millimeter
Roller Width
51 Inch | 1,295.4 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Overall Height
7.5 Inch | 190.5 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Belt Width
48 Inch | 1,219.2 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Base to Center Roll Height
7.5 Inch | 190.5 Millimeter
Overall Length
59 Inch | 1,498.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh