Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

54-C6312FS https://www.bdiexpress.com/medias/INDREXASSYXX-IDLR-CNVR-TE-412-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNzd8aW1hZ2UvanBlZ3xhREUyTDJoak9DODVOamMyTVRRd01qZ3hPRGcyTG1wd1p3fDg5YjA5OWQ0OTU5MDU5OTU2ZTYyNzM5OWE4MWRlYWJiNzlmYmFhMzRiYmVhNWEwYWNmNGVlYTU3ODMwMjViNGE
18140961 Conveyor Idler Assembly 

REXNORD REXNORD

54-C6312FS

Description

54C 6312FS TROUGHING TRAINING IDLER ; POR

54" Belt Width; 6" Roller Diameter; Trougher Equal Training; 35 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable

Part #

0627390

BDI #
18140961

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
94.68
EAN
0698210806996
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Equal Training
Troughing Angle
35 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
54-GC6312-02
Manufacturer Internal Number
6480699
Weight / LBS
209
Long Description
54" Belt Width; 6" Roller Diameter; Trougher Equal Training; 35 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Roller Diameter
6 Inch | 152.4 Millimeter
Overall Length
65.75 Inch | 1670.05 Millimeter
Overall Height
23.875 Inch | 606.425 Millimeter
Mounting Distance Across Roller Axis
9 Inch | 228.6 Millimeter
Roller Width
19 Inch | 482.6 Millimeter
Belt Width
54 Inch | 1371.6 Millimeter
Base to Center Roll Height
10.688 Inch | 271.475 Millimeter
Base to Roller Center
7.688 Inch | 195.275 Millimeter
Roller Span Length
51.625 Inch | 1311.275 Millimeter
Mounting Distance On Roller Axis
63 Inch | 1600.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh