REXNORD
REXNORD
54-FC5041-09
REXNORD REXNORD
Description
54-FC5041-09 IDLER ; L/S STL 1.19BRG
54" Belt Width; 5" Roller Diameter; Live Shaft Return; 0 Degree Trough Angle; CEMA C; Top Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0628721
BDI #
18140892
Details
2519.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/54-FC5041-09/p/18140892
Your Price
$ 2,519.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
30.35
EAN
0698210865092
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Live Shaft Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
54-FC5041-09
Manufacturer Internal Number
6486509
Weight / LBS
67
Long Description
54" Belt Width; 5" Roller Diameter; Live Shaft Return; 0 Degree Trough Angle; CEMA C; Top Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Roller Width
57 Inch | 1,447.8 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Mounting Distance Across Roller Axis
4.625 Inch | 117.475 Millimeter
Overall Length
65 Inch | 1,651 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Overall Height
5 Inch | 127 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Mounting Distance On Roller Axis
63 Inch | 1,600.2 Millimeter
Belt Width
54 Inch | 1,371.6 Millimeter
Base to Center Roll Height
4.125 Inch | 104.775 Millimeter
Base to Roller Center
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh