https://www.bdiexpress.com/medias/INDREXASSYXX-IDLR-CNVR-TE-STL-C-300X300.jpg?context=bWFzdGVyfHJvb3R8OTA3OHxpbWFnZS9qcGVnfGFHRmhMMmhpTWk4eE1ESXdPRGN6TURZM056STNPQzlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gxUkZYMU5VVEY5RFh6TXdNRmd6TURBdWFuQm58MWQ2NTlhNjM0ZjRkZDg4ZmE4OGYyNjIzYTNlZmYzZWY5Nzc5ZDI4Y2MzZThiNzFlY2JlOTMxOTBhNmFlN2Y5NQ
REXNORD
REXNORD
54-GC5300-01
REXNORD REXNORD
Description
54-GC5300-01 TROUGHING IMPACT IDLER ; POR 35TRGH STEEL EQ R/G
54" Belt Width; 5" Roller Diameter; Trougher Equal; 35 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0627975
BDI #
18141274
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/54-GC5300-01/p/18141274
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
46.21
EAN
0698210726157
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Equal
Troughing Angle
35 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
54-GC5300-01
Manufacturer Internal Number
6472615
Weight / LBS
102
Long Description
54" Belt Width; 5" Roller Diameter; Trougher Equal; 35 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Base to Roller Center
6.75 Inch | 171.45 Millimeter
Mounting Distance Across Roller Axis
9 Inch | 228.6 Millimeter
Base to Center Roll Height
9.25 Inch | 234.95 Millimeter
Overall Height
20.25 Inch | 514.35 Millimeter
Overall Width
11.5 Inch | 292.1 Millimeter
Mounting Distance On Roller Axis
63 Inch | 1,600.2 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Roller Span Length
50.563 Inch | 1,284.3 Millimeter
Belt Width
54 Inch | 1,371.6 Millimeter
Overall Length
65.5 Inch | 1,663.7 Millimeter
Roller Width
19 Inch | 482.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh