REXNORD
REXNORD
54-GD6040-01
REXNORD REXNORD
Description
54-GD6040-01 DRP STL RG IDLER ; RETURN D 4.5
54" Belt Width; 6" Roller Diameter; Return; 0 Degree Trough Angle; CEMA D; Top Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0628509
BDI #
18140939
Details
2594.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/54-GD6040-01/p/18140939
Your Price
$ 2,594.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
33.673
EAN
0793699292671
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
54-GD6040-01
Manufacturer Internal Number
0129267
Weight / LBS
75
Long Description
54" Belt Width; 6" Roller Diameter; Return; 0 Degree Trough Angle; CEMA D; Top Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Overall Height
7.5 Inch | 190.5 Millimeter
Belt Width
54 Inch | 1,371.6 Millimeter
Mounting Distance On Roller Axis
63 Inch | 1,600.2 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Base to Center Roll Height
7.5 Inch | 190.5 Millimeter
Roller Width
57 Inch | 1,447.8 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Overall Length
65 Inch | 1,651 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh