REXNORD
REXNORD
60-D5043FS
REXNORD REXNORD
Description
60D 5043FS ; RTN D 4.5 DROP DSCRUB FS
60" Belt Width; 5" Roller Diameter; Return; 0 Degree Trough Angle; CEMA D; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Non-Relubricatable
Part #
0629045
BDI #
18141445
Details
2759.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/60-D5043FS/p/18141445
Your Price
$ 2,759.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
24.01
EAN
0793699293388
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA D
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Sealed | 16 Disc
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
60-GD5043-02
Manufacturer Internal Number
10515757
Weight / LBS
54
Long Description
60" Belt Width; 5" Roller Diameter; Return; 0 Degree Trough Angle; CEMA D; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Non-Relubricatable
Overall Width
8 Inch | 203.2 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Roller Width
63 Inch | 1,600.2 Millimeter
Mounting Distance On Roller Axis
69 Inch | 1,752.6 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Belt Width
60 Inch | 1,524 Millimeter
Base to Center Roll Height
7 Inch | 177.8 Millimeter
Overall Height
7 Inch | 177.8 Millimeter
Overall Length
71 Inch | 1,803.4 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh