REXNORD
REXNORD
60-D6040FS
REXNORD REXNORD
Description
60D 6040 FS DRP STL FS IDLER ; RETURN D 4.5
60" Belt Width; 6" Roller Diameter; Return; 0 Degree Trough Angle; CEMA D; Top Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Part #
0629092
BDI #
18141446
Details
2744.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/60-D6040FS/p/18141446
Your Price
$ 2,744.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
30.8
EAN
0793699293401
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Sealed
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
60-GD6040-02
Manufacturer Internal Number
10515458
Weight / LBS
69
Long Description
60" Belt Width; 6" Roller Diameter; Return; 0 Degree Trough Angle; CEMA D; Top Mount; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Overall Height
7.5 Inch | 190.5 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Base to Center Roll Height
7.5 Inch | 190.5 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Overall Length
71 Inch | 1,803.4 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Roller Width
63 Inch | 1,600.2 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Mounting Distance On Roller Axis
69 Inch | 1,752.6 Millimeter
Belt Width
60 Inch | 1,524 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh