Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

60-FC5022-01 https://www.bdiexpress.com/medias/INDREXASSYXX-IDLR-CNVR-LSFI-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ0MnxpbWFnZS9qcGVnfGFHRXdMMmcwWmk4NE9UWXdNekF5TnpRek5UZ3lMbXB3Wnd8NWVmZGZlMjdjMzE3NTJjZmZmNTYxOGY0YTE2MjNhYWQzMGE0ZGI4MDU0YjRjMzdiMTU1Yjg0ZjcyYmZlNTA5YQ
18141395 Conveyor Idler Assembly 

REXNORD REXNORD

60-FC5022-01

Description

60-FC5022-01 IDLER ; POR L/S IMP 1.94BRG

60" Belt Width; 5" Roller Diameter; Live Shaft Flat Impact; 0 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable

Part #

0628536

BDI #
18141395

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
52.163
EAN
0698210726911
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Live Shaft Flat Impact
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
60-FC5022-01
Manufacturer Internal Number
6472691
Weight / LBS
115
Long Description
60" Belt Width; 5" Roller Diameter; Live Shaft Flat Impact; 0 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Belt Width
60 Inch | 1,524 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Mounting Distance Across Roller Axis
6.25 Inch | 158.75 Millimeter
Base to Roller Center
2.25 Inch | 57.15 Millimeter
Overall Height
5 Inch | 127 Millimeter
Overall Length
71.875 Inch | 1,825.625 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Overall Width
8.875 Inch | 225.425 Millimeter
Roller Width
63 Inch | 1,600.2 Millimeter
Base to Center Roll Height
4.75 Inch | 120.65 Millimeter
Mounting Distance On Roller Axis
69 Inch | 1,752.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh