REXNORD
REXNORD
60-FC6022-01
REXNORD REXNORD
Description
60-FC6022-01 IDLER ; POR L/S IMP 1.94BRG
60" Belt Width; 6" Roller Diameter; Live Shaft Flat Impact; 0 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0628537
BDI #
18141397
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/60-FC6022-01/p/18141397
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
59.8
EAN
0698210727277
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Live Shaft Flat Impact
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
60-FC6022-01
Manufacturer Internal Number
6472727
Weight / LBS
132
Long Description
60" Belt Width; 6" Roller Diameter; Live Shaft Flat Impact; 0 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Roller Span Length
0 Inch | 0 Millimeter
Base to Roller Center
2.25 Inch | 57.15 Millimeter
Overall Length
71.875 Inch | 1,825.625 Millimeter
Mounting Distance Across Roller Axis
6.25 Inch | 158.75 Millimeter
Mounting Distance On Roller Axis
69 Inch | 1,752.6 Millimeter
Belt Width
60 Inch | 1,524 Millimeter
Base to Center Roll Height
5.25 Inch | 133.35 Millimeter
Overall Height
6 Inch | 152.4 Millimeter
Overall Width
8.875 Inch | 225.425 Millimeter
Roller Width
63 Inch | 1,600.2 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh