REXNORD
REXNORD
60-GC5201-01
REXNORD REXNORD
Description
60-GC5201-01 IDLER ; 20TRGH STEEL UEQ R/G
60" Belt Width; 5" Roller Diameter; Trougher Unequal; 20 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0627984
BDI #
18141402
Details
4807.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/60-GC5201-01/p/18141402
Your Price
$ 4,807.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
47.11
EAN
0698210727024
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Unequal
Troughing Angle
20 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
7 Inch Wide Secondary Roller
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
60-GC5201-01
Manufacturer Internal Number
6472702
Weight / LBS
104
Long Description
60" Belt Width; 5" Roller Diameter; Trougher Unequal; 20 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Roller Diameter
5 Inch | 127 Millimeter
Base to Roller Center
6.75 Inch | 171.45 Millimeter
Overall Width
11.5 Inch | 292.1 Millimeter
Mounting Distance On Roller Axis
69 Inch | 1,752.6 Millimeter
Overall Length
71.5 Inch | 1,816.1 Millimeter
Mounting Distance Across Roller Axis
9 Inch | 228.6 Millimeter
Overall Height
11.75 Inch | 298.45 Millimeter
Roller Width
51 Inch | 1,295.4 Millimeter
Roller Span Length
64.938 Inch | 1,649.425 Millimeter
Belt Width
60 Inch | 1,524 Millimeter
Base to Center Roll Height
9.25 Inch | 234.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh