Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

60-GC5303-01 https://www.bdiexpress.com/medias/INDREXASSYXX-IDLR-CNVR-TUI-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAwMnxpbWFnZS9qcGVnfGFHTm1MMmd4TUM4NU5qYzJNVFkyTmpreU9EazBMbXB3Wnd8Y2U4NzBhYTY4ZjBhMWVmZmM4YTQyZDAwMDJhMDM1YjhkMmRkZTlhNWU3Y2NkZDkzZDllMTRkZmMwZTVjYWU3MQ
18141410 Conveyor Idler Assembly 

REXNORD REXNORD

60-GC5303-01

Description

60-GC5303-01 TROUGHING IMPACT IDLER ; POR 35TRGH IMP UEQ R/G

60" Belt Width; 5" Roller Diameter; Trougher Unequal Impact; 35 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable

Part #

0628051

BDI #
18141410

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
53
EAN
0698210727123
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Unequal Impact
Troughing Angle
35 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
9 Inch Wide Secondary Roller
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
60-GC5303-01
Manufacturer Internal Number
6472712
Weight / LBS
117
Long Description
60" Belt Width; 5" Roller Diameter; Trougher Unequal Impact; 35 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Overall Width
11.5 Inch | 292.1 Millimeter
Mounting Distance Across Roller Axis
9 Inch | 228.6 Millimeter
Belt Width
60 Inch | 1,524 Millimeter
Roller Span Length
60.188 Inch | 1,528.775 Millimeter
Base to Roller Center
6.75 Inch | 171.45 Millimeter
Roller Width
45 Inch | 1,143 Millimeter
Overall Height
14.563 Inch | 369.9 Millimeter
Base to Center Roll Height
9.25 Inch | 234.95 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Overall Length
71.5 Inch | 1,816.1 Millimeter
Mounting Distance On Roller Axis
69 Inch | 1,752.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh