REXNORD
REXNORD
60-GC6303-01
REXNORD REXNORD
Description
60-GC6303-01 IDLER ; 35TRGH IMP UEQ R/G
60" Belt Width; 6" Roller Diameter; Trougher Unequal Impact; 35 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0628055
BDI #
18141073
Details
4777.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/60-GC6303-01/p/18141073
Your Price
$ 4,777.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
60.382
EAN
0698210727581
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Unequal Impact
Troughing Angle
35 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
9 Inch Wide Secondary Roller
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
60-GC6303-01
Manufacturer Internal Number
6472758
Weight / LBS
133
Long Description
60" Belt Width; 6" Roller Diameter; Trougher Unequal Impact; 35 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Mounting Distance Across Roller Axis
9 Inch | 228.6 Millimeter
Belt Width
60 Inch | 1,524 Millimeter
Roller Span Length
59.625 Inch | 1,514.475 Millimeter
Mounting Distance On Roller Axis
69 Inch | 1,752.6 Millimeter
Overall Height
14.938 Inch | 379.425 Millimeter
Base to Center Roll Height
9.75 Inch | 247.65 Millimeter
Roller Width
45 Inch | 1,143 Millimeter
Overall Width
11.5 Inch | 292.1 Millimeter
Base to Roller Center
6.75 Inch | 171.45 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Overall Length
71.5 Inch | 1,816.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh