https://www.bdiexpress.com/medias/INDREXASSYXX-IDLR-CNVR-TE-STL-C-300X300.jpg?context=bWFzdGVyfHJvb3R8OTA3OHxpbWFnZS9qcGVnfGFHRmhMMmhpTWk4eE1ESXdPRGN6TURZM056STNPQzlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gxUkZYMU5VVEY5RFh6TXdNRmd6TURBdWFuQm58MWQ2NTlhNjM0ZjRkZDg4ZmE4OGYyNjIzYTNlZmYzZWY5Nzc5ZDI4Y2MzZThiNzFlY2JlOTMxOTBhNmFlN2Y5NQ
REXNORD
REXNORD
60-GC6400-01
REXNORD REXNORD
Description
60-GC6400-01 IDLER ; POR 45TRGH STEEL EQ R/G
60" Belt Width; 6" Roller Diameter; Trougher Equal; 45 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0627991
BDI #
18141075
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/60-GC6400-01/p/18141075
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
60.836
EAN
0698210727659
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Trougher Equal
Troughing Angle
45 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
60-GC6400-01
Manufacturer Internal Number
6472765
Weight / LBS
134
Long Description
60" Belt Width; 6" Roller Diameter; Trougher Equal; 45 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Base to Center Roll Height
9.75 Inch | 247.65 Millimeter
Overall Width
11.5 Inch | 292.1 Millimeter
Base to Roller Center
6.75 Inch | 171.45 Millimeter
Overall Length
71.5 Inch | 1,816.1 Millimeter
Mounting Distance Across Roller Axis
9 Inch | 228.6 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Overall Height
24.625 Inch | 625.475 Millimeter
Roller Width
21 Inch | 533.4 Millimeter
Belt Width
60 Inch | 1,524 Millimeter
Mounting Distance On Roller Axis
69 Inch | 1,752.6 Millimeter
Roller Span Length
50.5 Inch | 1,282.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh