https://www.bdiexpress.com/medias/INDREXASSYXX-IDLR-CNVR-F-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8NjI5MXxpbWFnZS9qcGVnfGFEazVMMmhoWmk4eE1ESXdPRGN6TURjME1qZ3hOQzlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gwWmZVMVJNWHpNd01GZ3pNREF1YW5CbnwxNTExNmY5NWRiMTNkZTEzZGZlZjlhM2JlMWFiYzRmODk0MDFjNGI4MmZjMDJmZmYyNmMzYzc1NjkyZGFmZGEy
REXNORD
REXNORD
60-GD5020-01
REXNORD REXNORD
Description
60-GD5020-01 IDLER ; POR FLAT D STL4.25RIS R/G
60" Belt Width; 5" Roller Diameter; Flat Carrier; 0 Degree Trough Angle; CEMA D; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0628510
BDI #
18141078
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/60-GD5020-01/p/18141078
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
33.69
EAN
0793699293203
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Flat Carrier
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
60-GD5020-01
Manufacturer Internal Number
0129320
Weight / LBS
75
Long Description
60" Belt Width; 5" Roller Diameter; Flat Carrier; 0 Degree Trough Angle; CEMA D; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Roller Width
63 Inch | 1,600.2 Millimeter
Belt Width
60 Inch | 1,524 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Overall Height
6.75 Inch | 171.45 Millimeter
Base to Roller Center
4.25 Inch | 107.95 Millimeter
Overall Length
71 Inch | 1,803.4 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Mounting Distance On Roller Axis
69 Inch | 1,752.6 Millimeter
Base to Center Roll Height
6.75 Inch | 171.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh