REXNORD
REXNORD
60-GD5043-01
REXNORD REXNORD
Description
60 GD5043 01 ; RTN D 4.5 DROP DSCRUB RG
60" Belt Width; 5" Roller Diameter; Return; 0 Degree Trough Angle; CEMA D; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0628460
BDI #
18141081
Details
2819.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/60-GD5043-01/p/18141081
Your Price
$ 2,819.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
23.66
EAN
0793699293227
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA D
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Sealed | 16 Disc
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
60-GD5043-01
Manufacturer Internal Number
0129322
Weight / LBS
53
Long Description
60" Belt Width; 5" Roller Diameter; Return; 0 Degree Trough Angle; CEMA D; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Roller Span Length
0 Inch | 0 Millimeter
Overall Length
71 Inch | 1,803.4 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Belt Width
60 Inch | 1,524 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Mounting Distance On Roller Axis
69 Inch | 1,752.6 Millimeter
Overall Height
7 Inch | 177.8 Millimeter
Roller Width
63 Inch | 1,600.2 Millimeter
Base to Center Roll Height
7 Inch | 177.8 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh