https://www.bdiexpress.com/medias/INDREXASSYXX-IDLR-CNVR-SR-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8ODIzNXxpbWFnZS9qcGVnfGFEbGlMMmhoWXk4eE1ESXdPRGN6TURnd09ETTFNQzlKVGtSU1JWaEJVMU5aV0ZoZlNVUk1VbDlEVGxaU1gxTlNYMUpFWHpNd01GZ3pNREF1YW5CbnwxOTc0NmEwNmM2ZDc3MjNhNjAyNjZkNzY0YTViMzQ3ZGNlYjAxZmNkZmY3MjU2MTUzNmQ0YzVkOGY1NTdlMmNh
REXNORD
REXNORD
60-GD6042-01
REXNORD REXNORD
Description
60 GD6042 01 ; RTN D 4.5 DROP SPIRAL RG
60" Belt Width; 5-1/2" Roller Diameter; Spiral Return; 0 Degree Trough Angle; CEMA D; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0628473
BDI #
18141087
Details
5931.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/60-GD6042-01/p/18141087
Your Price
$ 5,931.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
29.137
EAN
0793699293258
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Spiral Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA D
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
60-GD6042-01
Manufacturer Internal Number
0129325
Weight / LBS
65
Long Description
60" Belt Width; 5-1/2" Roller Diameter; Spiral Return; 0 Degree Trough Angle; CEMA D; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Roller Diameter
5.5 Inch | 139.7 Millimeter
Base to Center Roll Height
7.25 Inch | 184.15 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Overall Length
71 Inch | 1,803.4 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Mounting Distance On Roller Axis
69 Inch | 1,752.6 Millimeter
Roller Width
63 Inch | 1,600.2 Millimeter
Overall Height
7.25 Inch | 184.15 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Belt Width
60 Inch | 1,524 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh