REXNORD
REXNORD
72-GD5040-01
REXNORD REXNORD
Description
72 GD5040 01 ; POR RETURN D 4.5 DROP STEEL RG
72" Belt Width; 5" Roller Diameter; Return; 0 Degree Trough Angle; CEMA D; Top Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Part #
0628517
BDI #
18141655
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/72-GD5040-01/p/18141655
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
40.406
EAN
0793699311495
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
72-GD5040-01
Manufacturer Internal Number
0131149
Weight / LBS
89
Long Description
72" Belt Width; 5" Roller Diameter; Return; 0 Degree Trough Angle; CEMA D; Top Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Roller Diameter
5 Inch | 127 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Overall Length
83 Inch | 2,108.2 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Mounting Distance On Roller Axis
81 Inch | 2,057.4 Millimeter
Belt Width
72 Inch | 1,828.8 Millimeter
Roller Width
75 Inch | 1,905 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Overall Height
7 Inch | 177.8 Millimeter
Base to Center Roll Height
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh