MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C4-FSA-42
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C4-FSA-42-09 FLAT CARRY SELF-ALIGNER ; CEMA C
Idler Assembly, Conveyor; 42" Belt Width; 4" Roller Diameter; Flat Carrier Self Aligner; 0 Degree; Base Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable
Part #
C4-FSA-42
BDI #
21978094
Details
1390.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/C4-FSA-42/p/21978094
Your Price
$ 1,390.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
50.658
EAN
0697950848167
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Flat Carrier Self Aligner
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 42" Belt Width; 4" Roller Diameter; Flat Carrier Self Aligner; 0 Degree; Base Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable
Overall Width
13 Inch | 330.2 Millimeter
Belt Width
42 Inch | 1066.8 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Roller Width
15.44 Inch | 392.176 Millimeter
Mounting Distance On Roller Axis
51 Inch | 1295.4 Millimeter
Mounting Distance Across Roller Axis
3.69 Inch | 93.726 Millimeter
Overall Length
53.5 Inch | 1358.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh