MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C5-R-54-09-1
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C5-R-54-09-1 STEEL RETURN ; 5" DIA ROLL 54"WIDE BELT CEMA C 1.5"DROP
Idler Assembly, Conveyor; 54" Belt Width; 5" Roller Diameter; Return; 0 Degree; Top Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable
Part #
C5-R-54-09-1
BDI #
21978618
Details
331.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/C5-R-54-09-1/p/21978618
Your Price
$ 331.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
23.129
EAN
0697950844930
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 54" Belt Width; 5" Roller Diameter; Return; 0 Degree; Top Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable
Roller Width
57.38 Inch | 1457.452 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Overall Height
4 Inch | 101.6 Millimeter
Belt Width
54 Inch | 1371.6 Millimeter
Mounting Distance On Roller Axis
63 Inch | 1600.2 Millimeter
Mounting Distance Across Roller Axis
3.5 Inch | 88.9 Millimeter
Base to Roller Center
1.5 Inch | 38.1 Millimeter
Base to Center Roll Height
4 Inch | 101.6 Millimeter
Overall Length
65 Inch | 1651 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh