MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C6-45TSA-18-09
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C6-45TSA-18-09 INDLER SHELF-ALIGNER ; 6" DIA ROLLER 45DEG 18" WIDE BELT CEMA C
Idler Assembly, Conveyor; 18" Belt Width; 6" Roller Diameter; Equal Self-Aligner; 45 Degree; Side Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable
Part #
C6-45TSA-18-09
BDI #
21980473
Details
1241.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/C6-45TSA-18-09/p/21980473
Your Price
$ 1,241.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
49.887
EAN
0697950838830
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Equal Self Aligner
Troughing Angle
45 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
95
Long Description
Idler Assembly, Conveyor; 18" Belt Width; 6" Roller Diameter; Equal Self-Aligner; 45 Degree; Side Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable
Overall Width
13 Inch | 330.2 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Overall Length
29.5 Inch | 749.3 Millimeter
Mounting Distance On Roller Axis
27 Inch | 685.8 Millimeter
Base to Center Roll Height
10 Inch | 254 Millimeter
Roller Width
6.75 Inch | 171.45 Millimeter
Base to Roller Center
7 Inch | 177.8 Millimeter
Roller Span Length
16.5 Inch | 419.1 Millimeter
Overall Height
14.81 Inch | 376.174 Millimeter
Mounting Distance Across Roller Axis
3.69 Inch | 93.726 Millimeter
Belt Width
18 Inch | 457.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh