MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C6-F-30-09-1
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C6-F-30-09-1 STEEL FLAT CARRY ROLLER ; CEMA C
Idler Assembly, Conveyor; 30" Belt Width; 6" Roller Diameter; Flat Carrier; 0 Degree; Base Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable
Part #
C6-F-30-09-1
BDI #
21985940
Details
314.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/C6-F-30-09-1/p/21985940
Your Price
$ 314.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
19.05
EAN
0697950842493
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Flat Carrier
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 30" Belt Width; 6" Roller Diameter; Flat Carrier; 0 Degree; Base Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable
Roller Diameter
6 Inch | 152.4 Millimeter
Base to Roller Center
1.5 Inch | 38.1 Millimeter
Belt Width
30 Inch | 762 Millimeter
Overall Height
4.5 Inch | 114.3 Millimeter
Overall Length
40.44 Inch | 1027.176 Millimeter
Mounting Distance Across Roller Axis
4 Inch | 101.6 Millimeter
Base to Center Roll Height
4.5 Inch | 114.3 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Roller Width
33.38 Inch | 847.852 Millimeter
Mounting Distance On Roller Axis
39 Inch | 990.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh