MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C6-FRD-36-1
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C6-FRD-36-1 IMPACT FLAT CARRY ; CEMA C RUBBER
Idler Assembly, Conveyor; 36" Belt Width; 6" Roller Diameter; Flat Carrier; 0 Degree; Base Mount; CEMA C; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Part #
C6-FRD-36-1
BDI #
24657773
Details
809.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/C6-FRD-36-1/p/24657773
Your Price
$ 809.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
28.12
EAN
0697950842189
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Flat Carrier
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 36" Belt Width; 6" Roller Diameter; Flat Carrier; 0 Degree; Base Mount; CEMA C; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Roller Diameter
6 Inch | 152.4 Millimeter
Belt Width
36 Inch | 914.4 Millimeter
Roller Width
39.38 Inch | 1000.252 Millimeter
Base to Center Roll Height
4.5 Inch | 114.3 Millimeter
Overall Length
46.44 Inch | 1179.576 Millimeter
Mounting Distance Across Roller Axis
4 Inch | 101.6 Millimeter
Overall Height
4.5 Inch | 114.3 Millimeter
Mounting Distance On Roller Axis
45 Inch | 1143 Millimeter
Base to Roller Center
1.5 Inch | 38.1 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh