https://www.bdiexpress.com/medias/INDASYMSGXXX-STL-RSA1-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkwMXxpbWFnZS9qcGVnfGFEWXdMMmhpWWk4eE1ETTFNRFEyTmpBek9UZ3pPQzlKVGtSQlUxbE5VMGRZV0ZoZlUxUk1YMUpUUVRGZk16QXdlRE13TUM1cWNHY3xhNmQzNGY4ZGZhYzFkODJkN2E2ZjU1OWFmNDRlYWQzN2FhMTNkYmQzMmRlNzdiODRiYjRkMmJhYmExYTk4MDI3
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C6-RSA4-48-09
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C6-RSA4-48-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 48"WIDE BELT CEMA C 4.5"DROP
Idler Assembly, Conveyor; 48" Belt Width; 6" Roller Diameter; Return Self Aligner; 0 Degree; Top Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable
Part #
C6-RSA4-48-09
BDI #
21980214
Details
1261.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/C6-RSA4-48-09/p/21980214
Your Price
$ 1,261.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
76.19
EAN
0697950855455
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return Self Aligner
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 48" Belt Width; 6" Roller Diameter; Return Self Aligner; 0 Degree; Top Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable
Mounting Distance On Roller Axis
57 Inch | 1447.8 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Overall Length
60.5 Inch | 1536.7 Millimeter
Roller Width
51.38 Inch | 1305.052 Millimeter
Belt Width
48 Inch | 1219.2 Millimeter
Overall Width
13 Inch | 330.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh