MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D5-45T-72-09
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D5-45T-72-09 INSERT IDLER ; 5" DIA ROLLER 45DEG 72" WIDE BELT CEMA D
Idler Assembly, Conveyor; 72" Belt Width; 5" Roller Diameter; Equal Idler; 45 Degree; Side Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable
Part #
D5-45T-72-09
BDI #
21979706
Details
1051.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/D5-45T-72-09/p/21979706
Your Price
$ 1,051.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
63.96
EAN
0697950820149
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Equal
Troughing Angle
45 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
147
Long Description
Idler Assembly, Conveyor; 72" Belt Width; 5" Roller Diameter; Equal Idler; 45 Degree; Side Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable
Overall Length
83.5 Inch | 2120.9 Millimeter
Belt Width
72 Inch | 1828.8 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Base to Center Roll Height
9.38 Inch | 238.252 Millimeter
Overall Width
11 Inch | 279.4 Millimeter
Roller Span Length
63.69 Inch | 1617.726 Millimeter
Overall Height
28 Inch | 711.2 Millimeter
Roller Width
26 Inch | 660.4 Millimeter
Mounting Distance On Roller Axis
81 Inch | 2057.4 Millimeter
Base to Roller Center
6.88 Inch | 174.752 Millimeter
Mounting Distance Across Roller Axis
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh