MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D5-45TSA-24-09
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D5-45TSA-24-09 IDLER SHELF-ALIGNER ; 5" DIA ROLLER 45DEG 24" WIDE BELT CEMA D
Idler Assembly, Conveyor; 24" Belt Width; 5" Roller Diameter; Equal Self-Aligner; 45 Degree; Side Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable
Part #
D5-45TSA-24-09
BDI #
21979724
Details
1453.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/D5-45TSA-24-09/p/21979724
Your Price
$ 1,453.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
54.422
EAN
0697950833958
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Equal Self Aligner
Troughing Angle
45 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
105
Long Description
Idler Assembly, Conveyor; 24" Belt Width; 5" Roller Diameter; Equal Self-Aligner; 45 Degree; Side Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable
Belt Width
24 Inch | 609.6 Millimeter
Mounting Distance Across Roller Axis
3.69 Inch | 93.726 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Overall Length
35.5 Inch | 901.7 Millimeter
Overall Height
16 Inch | 406.4 Millimeter
Roller Width
8.94 Inch | 227.076 Millimeter
Roller Span Length
22.5 Inch | 571.5 Millimeter
Overall Width
13 Inch | 330.2 Millimeter
Mounting Distance On Roller Axis
33 Inch | 838.2 Millimeter
Base to Center Roll Height
9.5 Inch | 241.3 Millimeter
Base to Roller Center
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh