MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D5-FSA-30-09
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D5-FSA-30-09 FLAT CARRY SHELF-ALIGNER ; 5" DIA ROLLER 30" WIDE BELT CEMA D
Idler Assembly, Conveyor; 30" Belt Width; 5" Roller Diameter; Flat Carrier Self Aligner; 0 Degree; Base Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable
Part #
D5-FSA-30-09
BDI #
21977528
Details
1275.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/D5-FSA-30-09/p/21977528
Your Price
$ 1,275.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
48.98
EAN
0697950837468
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Flat Carrier Self Aligner
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 30" Belt Width; 5" Roller Diameter; Flat Carrier Self Aligner; 0 Degree; Base Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable
Roller Diameter
5 Inch | 127 Millimeter
Mounting Distance Across Roller Axis
3.69 Inch | 93.726 Millimeter
Overall Width
13 Inch | 330.2 Millimeter
Mounting Distance On Roller Axis
39 Inch | 990.6 Millimeter
Belt Width
30 Inch | 762 Millimeter
Overall Length
41.5 Inch | 1054.1 Millimeter
Roller Width
33.38 Inch | 847.852 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh